Beli lux light meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    KRISBOW Lux Meter
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  2. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  3. FLUKE Light Meter
    Mulai

    Rp9.999.900

    FLUKE Light Meter
    Deskripsi:
    In addition, we offer standard calibration service for this product. Visit our calibration service page for more details.
  4. AS Digital Lux Meter
    Mulai

    Rp8.699.900

    AS Digital Lux Meter
    atribut:
    • Measuring Range (lx): 0.0 to 199900
    • Measurement Precision: plus or minus(3%rdg+5dgt)
    • Power: AA Dry Batteryx2 (sold separately)
    • Resolution (lx): 0.1 to 100
    • Width x Depth x Height: 63x37x169mm
  5. TESTO Digital Lux Meter
    Mulai

    Rp15.999.900

    TESTO Digital Lux Meter
    Deskripsi:
    Illuminance is a decisive factor for productivity, well-being and health, especially in workplaces. Light sources that are too bright dazzle, while those that are too dark can lead to concentration problems and headaches. With the Lux meter testo 545 you can measure the illuminance of all common light sources - quickly, easily and precisely. The measuring instrument is compatible with almost all commercially available LEDs and thus ensures you a wide range of applications. By automatically calculating the time and point average value, the Lux meter shows you all relevant information at a glance. The testo 545 is perfectly complemented by the testo Smart App. This not only allows you to configure the measuring instrument, display and store the measured values, and document them in a particularly convenient way. The App also turns your smartphone into a second display.
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Product/Housing Material: ABS + PC / TPE
    • Protection Class: IP40; IP20
    • Battery Type: 3x AA
    • Storage Temperature (°C): -20 to +50
    • Battery Life (hour): 70
    • Cable Length (m): 1.4
    • Dimensions (mm): 149x60x28
    • Light Accuracy: Class C; F1 = 6% = V(Lambda) adjustment; F2 = 5% = cos-true evaluation; Total ≤ 15% ±3% of mv±1Digit
    • Light Measuring Range (Lux): 0 to 100000
    • Light Resolution (Lux): 0.1 (< 10000); 1 (≥ 10000)
    • Probe Dimensions (mm): 34x54x23
    • Probe Operating Temperature (°C): 0 to +50
  6. PRIO Lux Light Test Meter
    Mulai

    Rp2.299.900

    PRIO Lux Light Test Meter
    Deskripsi:
    Measuring Range:- 20 to 200000 LUX- 20 to 20000 FootcandlesAccuracy:- ±3% (Calibrated to standard incandescent lamp 2856°K- 8% Other visible light source- 6% other visible light sourceAngle Deviation from Cosine Characteristics:- 30° ±2%- 60° ±6%- 80° ±25%Accessories: Users manual, carrying case, 9V battery, 3ø plug
    atribut:
    • Display: 2000 count, large LCD display
    • Sensor: Silicon photodiode and filter
    • Power Supply: 9V NEDA 1604, IEC 6F22, JIS006P battery x 1 pc
    • Accessories: Users manual, carrying case, 9V battery, 3ø plug
    • Battery Life (hour): 200
  7. SNDWAY Lux Meter
    Mulai

    Rp869.900

    SNDWAY Lux Meter
    Deskripsi:
    Sedang mendesign interior rumah/gedung? Ingin memastikan cukupnya kadar pencahayaan? Gunakan alat Lux Meter ini untuk mengukur. Penggunaan cocok untuk area indoor
    atribut:
    • Light Range (Lux): 0 to 19990
    • Accuracy (%): ±4 rdg ±10d
    • Backlight: Turn on/off manually
    • Drop Proof (m): 1
    • LCD screen: LCD with 4 digit (maks. 9999)
    • Max/Min Measurement: Yes
    • Overload Indication: Yes
    • Power Source: 3x AAA
    • Sampling Rate: 2 sample per second
    • Sensor: Silicone Photovoltaic Cell
    • Units of Measurement: Lux and FC (1 FC = 10.76 Lux)
  8. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.299.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  9. TESTO Light Meter
    Mulai

    Rp5.399.900

    TESTO Light Meter
    Deskripsi:
    The testo 540 light metercan be used to measure both artificial and natural light and provides you with a quick and easy means of measuring lighting conditions in the workplace.The testo 540 lux meter: compact, easy-to-use, preciseThe testo 540 light meteris a compact entry level model designed specifically for carrying out spot checks in the workplace, shops and offices. The light sensor is modelled on the spectral sensitivity of the human eye and is ideal for measuring lighting conditions in a variety of different workplaces.The compact, easy-to-use meter has a number of useful functions and features including a large, easy-to-read display, min/max values which can be shown at the touch of a button, a hold function that allows you to freeze the last reading and a protective cap for safe storage. Product Includes: testo 540 lux meter, protective cap, calibration protocol, batteries.
    atribut:
    • Operating Temperature (°C): 0 to +50
    • Protection Class: IP40
    • Storage Temperature: -40 to +70 °C
    • Weight (g): 95 (incl. batteries and protective cap)
    • Battery Life: 200 h (average, without display illumination)
    • Battery Type: 2 AAA micro batteries
    • Dimensions (mm): 133x46x25
  10. Thermo Fisher Scientific Aquafast COD Meter
    Mulai

    Rp32.999.900

    Thermo Fisher Scientific Aquafast COD Meter
    atribut:
    • Accuracy: 3% Full Scale (T = 20 to 25°C)
    • Battery Life: 17 hours operating time or 5,000 measurements in continuous mode when display backlight is off
    • Certifications/Compliance: CE
    • Data Storage: 16 with date/time stamp
    • Display: Backlit LCD
    • IP Rating: IP67
    • Backlight Option: Yes
    • Battery Type: 4 x AAA
    • Calibration: User and factory calibration functions
    • Cuvette Details: 16 mm COD Digestion Tubes
    • Dimensions (L xWxH) (mm): 155x75x35
    • For Use with (Application): Reagents: CODL00, CODL150, CODH00, CODM150, CODHP0, CODH150; Thermoreactor: COD165
    • Includes: Colorimeter with field case, batteries and literature
    • Light Source: 2x LED
    • Packaging: Digestion tubes
    • Product Line: AQUAfast
    • Range: Low Range: 0 to 150 mg/L O2; Mid Range: 0 to 1500 mg/L O2; High Range: 0 to 15000 mg/L O2
    • Test Method: Dedicated Chlorine Colorimeter
    • Type: COD Colorimeter
    • Wavelength Range (nm): 430, 610
  11. Extech Light Meter
    Mulai

    Rp3.599.900

    Extech Light Meter
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
  12. Dr Meter Digital Lux Meter
    Mulai

    Rp2.999.900

    Dr Meter Digital Lux Meter
    Deskripsi:
    Digital Lux meter 3 1/2 Digits 18mm LCD Date Hold, Peak Hold Display in Lux and FC Switchable
    atribut:
    • Range: 0.1 ~ 200.000Lux/0.01 ~ 20.000FC
    • Over-Input: Indication of \"1\"
    • Accuracy: ≤20,000Lux, ± (3%RDG+10Digit); > 20,000Lux, ± (5%RDG+10Digit)
    • Resolution (Lux): 0.1
    • Characteristic Temperature (°C): ± 0.1%
    • Dimensions (LxWxT) (mm): 160x79x43
    • Photo Detector: One Silicon Photo Diode with Fliter
    • Repeatability : ± 2%
    • Sampling Time (s): 0.5
  13. Kusam Meco Lux Meter Digital dengan Grafik Batang Analog dan Antarmuka PC (Alat Ukur Cahaya Digital)
    Mulai

    Rp4.299.900

    Kusam Meco Lux Meter Digital dengan Grafik Batang Analog dan Antarmuka PC (Alat Ukur Cahaya Digital)
    atribut:
    • Accuracy: ±3% (calibrated at 2854 °K with incandescent); ±6% other visible light sources
    • Dimensions (mm): Approx. 160x58x33 (meter); Approx. 102x60x25 (Sensor Probe)
    • Display: 33⁄4 digit 3999 counts with Backlight LCD Display
    • Low Battery Indication: icon appears when battery voltage is lower than normal working voltage
    • Measurement range (lx): 0 ~ 400,000Lux (0~400kLux, 0~40kFC)
    • Operating Temperature (°C): -10 to 50, <80% Relative Humidity
    • Peak Hold: Capture the Peak light intensity of shortest 10mS
    • Photo Electric Detector: Sillicon photodiode with spectral response filter
    • Power Supply: 9V Battery
    • Repeatability (%): ±2
    • Sampling Speed (time/s): 4 (digital display)
    • Spectral Response: CIE Photopia (CIE Eye response curve), Cosine Correction
    • Storage Temperature (°C): -20 to 50 (< 80% R.H.)
  14. GVDA Lux Meter
    Mulai

    Rp509.900

    GVDA Lux Meter
    Deskripsi:
    Produknya adalah lux meter. Cahaya tampak yang dipancarkan oleh lampu neon, lampu halida logam, lampu natrium tegangan tinggi atau lampu pijar dapat diukur.
    atribut:
    • Auto Power Off (minute): 10
    • Color: Black and Red
    • Cosine Angle Deviation Characteristics: 30° ±2%, 60° ±6%, 80° ±25%
    • Display: LCD
    • Humidity Accuracy (%RH): 20-80 ±5; other ±6
    • Humidity Measurement Range (%RH): 0-99.9
    • Item Size (mm): 140x58x26
    • Light Measurement Accuracy: Incandescent 2854K ±(3%+5 digits); other ±(6%+5 digits)
    • Light Measurement Range: LUX (1000/10000/200000); FC (100/1000/20000)
    • Operating Condition Temperature (°C): 0 to 40
    • Operating Conditions Humidity (%RH): <80
    • Power Supply: 3x1.5V AAA batteries (not included)
    • Sampling Rate (t/s): Approx. 2
    • Sensor: Silicon photo-diode and spectral response filter
    • Shell Material: ABS
    • Spectral Range (nm): 320-730
    • Storage Conditions Humidity (%RH): <80
    • Storage Temperature Conditions (°C): -10 to 50
    • Temperature Accuracy (°C): 0-45 ±1; other ±1.5
    • Temperature Measurement Range (°C): 0-60
  15. Milwaukee Instrument Lux Meter
    Mulai

    Rp5.599.900

    Milwaukee Instrument Lux Meter
    atribut:
    • Dimensions (inch): 5.6x3.1x1.25
    • Resolution (Lux): 0.000 to 1999 ±1, 2000 to 19999 -±10, 20000 to 50000 -±100
    • Accuracy (%): ±6 Of Reading (±1 Digits)
    • Battery Type (V): 1x9 Alkaline
    • Range (Lux): 0.000 to 1999, 2000 to 19999, 20000 to 50000
    • Auto-off: After 5 Minutes Of Non-Use
    • Battery Life (hour): ±150 Of Continuous Use
    • Environment Temperature (°C): 0 to 50 (Max RH 95%)
    • Peak Wave Length (nm): 560
    • Range Setting: Manual Through Key Buttons
    • Sensor Sensitivity: 100 Scotopic Lux
    • Sensor Stability: ±2% Change/Year (In First 2 Years)
    • Sensor Type: Silicon Photodiode (Connected To Meter)
  16. SATO (Label) Digital Thermohygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    SATO (Label) Digital Thermohygrometer
    Deskripsi:
    -A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.
  17. Insize Light Meter
    Mulai

    Rp1.999.900

    Insize Light Meter
    Deskripsi:
    INSIZE Light Meter 0131-A120 digunakan untuk cek besaran cahaya di suatu ruang dan lingkungan tempat hingga 200.000 lux. Baik Anda seorang fotografer, desainer latar, atau ingin mengecek signage, pencahayaan yang tepat bisa dengan mudah dilakukan. Lux meter dilengkapi dengan memori internal atau data logger untuk merekam dan menyimpan pengukuran.Standar warna dapat dijadikan referensi sebagai suhu warna dan dinyatakan dalam derajat Kelvin. Standar suhu warna untuk kalibrasi dari hampir semua jenis cahaya adalah 2856 derajat Kelvin, yang lebih kuning dari pada warna putih. Pengukur Cahaya dengan INSIZE Light Meter 0131-A120 ini menjamin luminositas sempurna setiap saat dalam satuan LUX atau FC.Variasi nilai ukur dan respons INSIZE Light Meter 0131-A120 ini tentunya akan berbeda apabila terpapar cahaya alami dan cahaya buatan dari lampu, sebab memang biasanya cahaya alami memiliki warna serta panjang gelombang yang sangat berbeda dengan cahaya buatan. Berbagai jenis dari cahaya lampu menyala pada suhu warna yang berbeda. Pembacaan INSIZE Light Meter 0131-A120 tentu dipengaruhi banyak faktor tergantung variasi sumber cahaya yang berbeda dan intensitas lingkungan.
    atribut:
    • Accuracy: ± (4%+10d), range<20000Lux/2000FC; + (5%+10d), range 20000Lux/2000FC (d is resolution, calibrated with standard incandescent lamp at color temperature 2856K)
    • Battery (V): 9
    • Measuring Range (FC): 0.01-19.99, 0.1-199.9, 1-1999, 10-19990
    • Measuring Range (Lux): 0.1-199.9, 1-1999, 10-19990, 100-199900
    • Dimensions (mm): 185x68x38
    • Operating Environment (°C): 0-40, 0-70%RH
    • Repeatability : ±2%
    • Resolution (FC): 0.01, 0.1, 1, 10
    • Resolution (Lux): 0.1, 1, 10, 100
    • Sampling Time (s): 0.5
    • Storage Environment (°C): -10-50, 0-80%RH
  18. Smart Sensor Lux Meter
    Mulai

    Rp649.900

    Smart Sensor Lux Meter
    atribut:
    • Measuring Range (Lux): 0-200000
  19. SATO (Label) Thermohygrograph
    Mulai

    Rp16.999.900

    SATO (Label) Thermohygrograph
    atribut:
    • Set Contents: 55 sheet insert (1 book) for 7 days (7210-62), Recording sheet storage binder, Cartridge pen violet 2 units (7238-04)
    • Measurable Temperature Range (degrees): -15 to 40
    • Minimum Temperature Display (degrees): 1
    • Measurable Humidity Range (%RH): 0 to 100
    • Minimum Humidity Display (%RH): 1
    • Power Supply: C size battery (R14P) x 2 (included)
    • Specification: with test performance book
    • Accessories: 55 Sheets for 7 Days (onepiece) (7210-62), Recording Paper Storage Binder, Purple Cartridge Pens 2pieces (7238-04)
    • Purpose of Use: Environmental laboratory/chemical storage cabinet, semiconductor, LSI production plant and so on.
Daftar Harga lux light meter Terbaru October 2026
KRISBOW Lux MeterRp1.299.900
KYORITSU Lux MeterRp6.099.900
FLUKE Light MeterRp9.999.900
AS Digital Lux MeterRp8.699.900
TESTO Digital Lux MeterRp15.999.900
PRIO Lux Light Test MeterRp2.299.900
SNDWAY Lux MeterRp869.900
TRUSCO Alat Ukur Intensitas Cahaya DigitalRp2.299.900
TESTO Light MeterRp5.399.900
Thermo Fisher Scientific Aquafast COD MeterRp32.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)